5233J - 1/4 X 3 Mushroom HD Toggle Bolt ZC

Peco Fasteners

  • $12.69 (Per 25)
  • $0.51 (Each)

  • $12.69 (Per 25)

  • $50.74 (Per 100)

  • $76.11 (Per 150)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5233J
Manufacturer
Peco Fasteners
Manufacturer's Part Number
5233J
Description
1/4 X 3 Mushroom HD Toggle Bolt ZC
Toggle Bolt, Steel, Mushroom Head, 3 In Length, Zinc Plated, 1/4 In Diameter, 1.86 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161609 - Toggle bolts
UPC/GTIN
705591964266 / 00705591964266
Weight per unit
0.0744 (lbs/each)
Price & Packaging
Minimum Order Quantity
25
Unit
$0.51 (Each)
Carton
$12.68 (Per 25)
Standard Packaging
$76.11 (Per 150)
Resources
Other Links
 
 
5233J - Other
Images
 
 
5233J - Large Image
 
5233J - Small Image
Attachments
 
 
5233J - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
1/4
Size
1/4 IN X 3 IN
Length
3
Descriptions
Product Type
Toggle Bolt
Long Description
Toggle Bolt, Steel, Mushroom Head, 3 in Length, Zinc Plated, 1/4 in Diameter, 1.86 lb
Short Description
Toggle Bolt, Steel, Zinc Plated, 3 in, 1/4 in, Mushroom Head
Description
1/4 X 3 MUSHROOM HD TOGGLE BOLT ZC
extra long description
PECO 5233J 1/4X3 MUSHROOM HD TOGGLE
Additional Information
Head Style
Mushroom
package quantity
25 JR
Head Type
Mushroom
Manufacturer Information
Brand
Peco Fasteners, Inc.
Manufacturers Part Number
5233J
GTIN
00705591964266
UPC
705591964266
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Toggle Bolt
Availability
minimum qty
25
Packaging
Weight
1.86 lb
Weight per each
0.0744
Carton
25
Package
150
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat