5243J - 1/4 X 4 Mushroom HD Toggle Bolt ZC

Peco Fasteners

  • $15.14 (Per 25)
  • $0.61 (Each)

  • $15.14 (Per 25)

  • $60.54 (Per 100)

  • $90.81 (Per 150)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5243J
Manufacturer
Peco Fasteners
Manufacturer's Part Number
5243J
Description
1/4 X 4 Mushroom HD Toggle Bolt ZC
1/4 X 4 Mushroom Head Slot/Phil Combo Toggle Bolt Zinc Plated
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161609 - Toggle bolts
UPC/GTIN
705591964280 / 00705591964280
Weight per unit
0.078 (lbs/each)
Price & Packaging
Minimum Order Quantity
25
Unit
$0.61 (Each)
Carton
$15.14 (Per 25)
Standard Packaging
$90.81 (Per 150)
Resources
Images
 
 
5243J - Small Image
 
5243J - Large Image
Other Links
 
 
5243J - Other
Attachments
 
 
5243J - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
1/4
Size
1/4 IN X 4 IN
Length
4
Descriptions
Long Description
Toggle Bolt, Steel, Mushroom Head, 4 in Length, Zinc Plated, 1/4 in Diameter, 1.95 lb
Product Type
Toggle Bolt
Short Description
Toggle Bolt, Steel, Zinc Plated, 4 in, 1/4 in, Mushroom Head
Description
1/4 X 4 MUSHROOM HD TOGGLE BOLT ZC
extra long description
PECO 5243J 1/4X4 MUSHROOM HD TOGGLE
Additional Information
Head Type
Mushroom
Head Style
Mushroom
package quantity
25 JR
Manufacturer Information
Brand
Peco Fasteners, Inc.
Manufacturers Part Number
5243J
GTIN
00705591964280
UPC
705591964280
Taxonomies, Classifications, and Categories
Type
Toggle Bolt
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Availability
minimum qty
25
Packaging
Weight
1.95 lb
Weight per each
0.078
Carton
25
Package
150
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat