5441J - 3/8 X 4 Round Head Toggle Bolt Zinc

Peco Fasteners

  • $23.47 (Per 15)
  • $1.56 (Each)

  • $23.47 (Per 15)

  • $140.84 (Per 90)

  • $156.49 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5441J
Manufacturer
Peco Fasteners
Manufacturer's Part Number
5441J
Description
3/8 X 4 Round Head Toggle Bolt Zinc
Toggle Bolt, Round Head, 4 In Length, Zinc Plated, 3/8 In Diameter, 2.77 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161609 - Toggle bolts
UPC/GTIN
705591260375 / 00705591260375
Weight per unit
0.1853 (lbs/each)
Price & Packaging
Minimum Order Quantity
15
Unit
$1.56 (Each)
Carton
$23.47 (Per 15)
Standard Packaging
$140.84 (Per 90)
Resources
Images
 
 
5441J - Large Image
 
5441J - Small Image
Attachments
 
 
5441J - Specification Sheet
Other Links
 
 
5441J - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
3/8 in
Length
4 in
Descriptions
Product Type
Toggle Bolt
Long Description
Toggle Bolt, Round Head, 4 in Length, Zinc Plated, 3/8 in Diameter, 2.77 lb
Short Description
Toggle Bolt, Zinc Plated, 4 in, 3/8 in
Description
3/8 X 4 ROUND HEAD TOGGLE BOLT ZINC
extra long description
PECO 5441J 3/8X4 ROUND HEAD TOGGLE
Additional Information
package quantity
15 JR
Head Style
Round
Manufacturer Information
Brand
Peco Fasteners, Inc.
Manufacturers Part Number
5441J
GTIN
00705591260375
UPC
705591260375
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Bolt
Availability
minimum qty
15
Packaging
Weight
2.77 lb
Weight per each
0.1853
Carton
15
Package
90
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat