632HMSNZJ - 6-32 Hex Machine Screw Nut Zinc

Peco Fasteners

  • $6.21 (Per 100)
  • $0.06 (Each)

  • $6.21 (Per 100)

  • $149.04 (Per 2,400)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
632HMSNZJ
Manufacturer
Peco Fasteners
Manufacturer's Part Number
632HMSNZJ
Description
6-32 Hex Machine Screw Nut Zinc
6-32 Hex Machine Screw Nut Zinc Plated
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161727 - Hexagonal nuts
UPC/GTIN
705591962187 / 00705591962187
Weight per unit
0.0019 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.06 (Each)
Carton
$6.21 (Per 100)
Standard Packaging
$149.04 (Per 2,400)
Resources
Images
 
 
632HMSNZJ - Large Image
 
632HMSNZJ - Small Image
Attachments
 
 
632HMSNZJ - Specification Sheet
Other Links
 
 
632HMSNZJ - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc
Dimensions and Weight
Size
6
Descriptions
Product Type
6-32 Hex Machine Screw Nut Zinc 96218
Description
6-32 HEX MACHINE SCREW NUT ZINC
extra long description
PECO 632HMSNZJ 6-32 HEX MACHINE SCR
Long Description
6-32 HEX MACHINE SCREW NUT ZINC PLATED
Additional Information
Thread Size
6-32
Thread Type
UNC, USS
Manufacturer Information
Brand
Peco Fasteners, Inc.
Manufacturers Part Number
632HMSNZJ
GTIN
00705591962187
UPC
705591962187
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Nut
Availability
minimum qty
100
Packaging
Weight per each
0.0019
Carton
100
Package
2400
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat