632RHCKIT - 6-32 Diameter Round Combo M/S Assortment

Peco Fasteners

  • $45.45 (Each)
  • $45.45 (Each)

  • $681.75 (Per 15)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
632RHCKIT
Manufacturer
Peco Fasteners
Manufacturer's Part Number
632RHCKIT
Description
6-32 Diameter Round Combo M/S Assortment
6-32 Diameter - Round Head Machine Screw Assortment Kit - (6 Sizes)
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31162814 - Fastener assortment kit
UPC/GTIN
705591001374 / 00705591001374
Weight per unit
1.77 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.45 (Each)
Standard Packaging
$681.75 (Per 15)
Resources
Images
 
 
632RHCKIT - Large Image
 
632RHCKIT - Small Image
Attachments
 
 
632RHCKIT - Specification Sheet
Other Links
 
 
632RHCKIT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Dimensions and Weight
Size
6-32
Descriptions
Product Type
6-32 Diameter Round Cmbo M/S Assrt 00137
Description
6-32 DIAMETER ROUND COMBO M/S ASSORTMENT
Long Description
6-32 DIAMETER - ROUND HEAD MACHINE SCREW ASSORTMENT KIT - (6 SIZES)
extra long description
PECO 632RHCKIT 6-32 DIAMETER ROUND
Manufacturer Information
Brand
Peco Fasteners, Inc.
Manufacturers Part Number
632RHCKIT
GTIN
00705591001374
UPC
705591001374
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
MACHINE SCREW
Packaging
Weight per each
1.77
Carton
1
Package
15
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat