632X114RHCMSZJ - 6-32 X 1-1/4 Round Head M/S Zinc - Combo

Peco Fasteners

  • $9.72 (Per 100)
  • $0.10 (Each)

  • $9.72 (Per 100)

  • $233.28 (Per 2,400)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
632X114RHCMSZJ
Manufacturer
Peco Fasteners
Manufacturer's Part Number
632X114RHCMSZJ
Description
6-32 X 1-1/4 Round Head M/S Zinc - Combo
6-32 X 1-1/4 Round Head Slot/Phil Combo Machine Screw Zinc Plated
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161504 - Machine screws
UPC/GTIN
705591961005 / 00705591961005
Weight per unit
0.0045 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.10 (Each)
Carton
$9.72 (Per 100)
Standard Packaging
$233.28 (Per 2,400)
Resources
Images
 
 
632X114RHCMSZJ - Large Image
 
632X114RHCMSZJ - Small Image
Attachments
 
 
632X114RHCMSZJ - Specification Sheet
Other Links
 
 
632X114RHCMSZJ - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc
Dimensions and Weight
Length
1-1/4
Size
6
Descriptions
Product Type
6-32X1-1/4 Roundhead M/S Zinc-Cmbo 96100
Description
6-32 X 1-1/4 ROUND HEAD M/S ZINC - COMBO
Long Description
6-32 X 1-1/4 ROUND HEAD SLOT/PHIL COMBO MACHINE SCREW ZINC PLATED
extra long description
PECO 632X114RHCMSZJ 6-32X1-1/4 ROUN
Additional Information
Thread Size
32
Drive Type
Combo
Head Type
Round
Manufacturer Information
Brand
Peco Fasteners
Manufacturers Part Number
632X114RHCMSZJ
GTIN
00705591961005
UPC
705591961005
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
MACHINE SCREW
Availability
minimum qty
100
Packaging
Weight per each
0.0045
Carton
100
Package
2400
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat