632X12RHCMSZJ - 6-32 X 1/2 Round Head M/S Zinc - Combo

Peco Fasteners

  • $10.14 (Per 100)
  • $0.10 (Each)

  • $10.14 (Per 100)

  • $243.36 (Per 2,400)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
632X12RHCMSZJ
Manufacturer
Peco Fasteners
Manufacturer's Part Number
632X12RHCMSZJ
Description
6-32 X 1/2 Round Head M/S Zinc - Combo
6-32 X 1/2 Round Head Slot/Phil Combo Machine Screw Zinc Plated
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161504 - Machine screws
UPC/GTIN
705591960947 / 00705591960947
Weight per unit
0.0022 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.10 (Each)
Carton
$10.14 (Per 100)
Standard Packaging
$243.36 (Per 2,400)
Resources
Images
 
 
632X12RHCMSZJ - Large Image
 
632X12RHCMSZJ - Small Image
Attachments
 
 
632X12RHCMSZJ - Specification Sheet
Other Links
 
 
632X12RHCMSZJ - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc
Dimensions and Weight
Length
1/2
Size
6
Descriptions
Product Type
6-32X1/2 Round Head M/S Zinc-Combo 96094
Long Description
6-32 X 1/2 ROUND HEAD SLOT/PHIL COMBO MACHINE SCREW ZINC PLATED
Description
6-32 X 1/2 ROUND HEAD M/S ZINC - COMBO
extra long description
PECO 632X12RHCMSZJ 6-32X1/2 ROUND H
Additional Information
Thread Size
32
Drive Type
Combo
Head Type
Round
Manufacturer Information
Brand
Peco Fasteners, Inc.
Manufacturers Part Number
632X12RHCMSZJ
GTIN
00705591960947
UPC
705591960947
Taxonomies, Classifications, and Categories
Type
MACHINE SCREW
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Availability
minimum qty
100
Packaging
Weight per each
0.0022
Carton
100
Package
2400
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat