632X1FHSMSZJ - 6-32 X 1 Flat Head Slot M/S Zinc

Peco Fasteners

  • $9.54 (Per 100)
  • $0.10 (Each)

  • $9.54 (Per 100)

  • $228.96 (Per 2,400)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
632X1FHSMSZJ
Manufacturer
Peco Fasteners
Manufacturer's Part Number
632X1FHSMSZJ
Description
6-32 X 1 Flat Head Slot M/S Zinc
6-32 X 1 Flat Head Slot Machine Screw Zinc Plated
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161504 - Machine screws
UPC/GTIN
705591960824 / 00705591960824
Weight per unit
0.0034 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.10 (Each)
Carton
$9.54 (Per 100)
Standard Packaging
$228.96 (Per 2,400)
Resources
Other Links
 
 
632X1FHSMSZJ - Other
Images
 
 
632X1FHSMSZJ - Small Image
 
632X1FHSMSZJ - Large Image
Attachments
 
 
632X1FHSMSZJ - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc
Dimensions and Weight
Length
1
Size
6
Descriptions
Description
6-32 X 1 FLAT HEAD SLOT M/S ZINC
Product Type
6-32X1 Flat Head Slot M/S Zinc 96082
extra long description
PECO 632X1FHSMSZJ 6-32X1 FLAT HEAD
Long Description
6-32 X 1 FLAT HEAD SLOT MACHINE SCREW ZINC PLATED
Additional Information
Thread Size
32
Head Type
FLAT
Drive Type
Slotted
Manufacturer Information
Brand
Peco Fasteners
Manufacturers Part Number
632X1FHSMSZJ
GTIN
00705591960824
UPC
705591960824
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
MACHINE SCREW
Availability
minimum qty
100
Packaging
Weight per each
0.0034
Carton
100
Package
2400
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat