632X2FHPMSZJ - 6-32 X 2 Flat Head Phillip M/S Zinc

Peco Fasteners

  • $13.00 (Per 100)
  • $0.13 (Each)

  • $13.00 (Per 100)

  • $312.00 (Per 2,400)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
632X2FHPMSZJ
Manufacturer
Peco Fasteners
Manufacturer's Part Number
632X2FHPMSZJ
Description
6-32 X 2 Flat Head Phillip M/S Zinc
Machine Screw, Steel, Flat Head, 2 In Length, Zinc Plated, #6-32 Thread Size, Unc Thread Type, #6 Awg Diameter, Phillips Drive, 0.61 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161513 - Flathead screws
UPC/GTIN
705591024915 / 00705591024915
Weight per unit
0.0061 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.13 (Each)
Carton
$13.00 (Per 100)
Standard Packaging
$312.00 (Per 2,400)
Resources
Images
 
 
632X2FHPMSZJ - Large Image
 
632X2FHPMSZJ - Small Image
 
632X2FHPMSZJ - Large Image
Other Links
 
 
632X2FHPMSZJ - Other
Attachments
 
 
632X2FHPMSZJ - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
#6 AWG
Size
#6 X 2
Length
2
Descriptions
Product Type
Machine Screw
Long Description
Machine Screw, Steel, Flat Head, 2 in Length, Zinc Plated, #6-32 Thread Size, UNC Thread Type, #6 AWG Diameter, Phillips Drive, 0.61 lb
Short Description
Machine Screw, Round Head, Steel, Zinc Plated, 2 in, #6-32, #6
Description
6-32 X 2 FLAT HEAD PHILLIP M/S ZINC
extra long description
PECO 632X2FHPMSZJ 6-32X2 FLAT HEAD
Additional Information
package quantity
100 JR
Head Style
Flat
Thread Type
UNC
Drive Type
Phillips
Thread Size
#6-32
Head Type
FLAT
Manufacturer Information
Brand
Peco Fasteners, Inc.
Manufacturers Part Number
632X2FHPMSZJ
GTIN
00705591024915
UPC
705591024915
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
MACHINE SCREW
Availability
minimum qty
100
Packaging
Weight
0.61 lb
Weight per each
0.0061
Carton
100
Package
2400
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat