632X3FHSMSZJ - 6-32 X 3 Flat Head Slot M/S Zinc

Peco Fasteners

  • $8.45 (Per 100)
  • $0.08 (Each)

  • $8.45 (Per 100)

  • $101.40 (Per 1,200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
632X3FHSMSZJ
Manufacturer
Peco Fasteners
Manufacturer's Part Number
632X3FHSMSZJ
Description
6-32 X 3 Flat Head Slot M/S Zinc
6-32 X 3 Flat Head Slot Machine Screw Zinc Plated
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161504 - Machine screws
UPC/GTIN
705591960923 / 00705591960923
Weight per unit
0.93 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.08 (Each)
Carton
$8.45 (Per 100)
Standard Packaging
$101.40 (Per 1,200)
Resources
Images
 
 
632X3FHSMSZJ - Large Image
 
632X3FHSMSZJ - Small Image
Attachments
 
 
632X3FHSMSZJ - Specification Sheet
Other Links
 
 
632X3FHSMSZJ - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc
Dimensions and Weight
Length
3
Size
6
Descriptions
Product Type
6-32X3 Flat Head Slot M/S Zinc 96092
Description
6-32 X 3 FLAT HEAD SLOT M/S ZINC
extra long description
PECO 632X3FHSMSZJ 6-32X3 FLAT HEAD
Long Description
6-32 X 3 FLAT HEAD SLOT MACHINE SCREW ZINC PLATED
Additional Information
Head Type
FLAT
Drive Type
Slotted
Thread Size
32
Manufacturer Information
Manufacturers Part Number
632X3FHSMSZJ
Brand
Peco Fasteners
GTIN
00705591960923
UPC
705591960923
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
MACHINE SCREW
Availability
minimum qty
100
Packaging
Weight per each
0.93
Carton
100
Package
1200
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat