6X716PHPFSSPMJ - 6 X 7/16 Pan Phil Sharp Frame Screw

Peco Fasteners

  • $39.02 (Per 1,000)
  • $0.04 (Each)

  • $39.02 (Per 1,000)

  • $468.24 (Per 12,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6X716PHPFSSPMJ
Manufacturer
Peco Fasteners
Manufacturer's Part Number
6X716PHPFSSPMJ
Description
6 X 7/16 Pan Phil Sharp Frame Screw
Sharp Frame Screw, Steel, Pan Head, 7/16 In Length, Black Oxide, #6 Awg Diameter, Phillips Drive, 2.74 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161507 - Tapping screws
UPC/GTIN
705591962149 / 00705591962149
Weight per unit
0.0027 (lbs/each)
Price & Packaging
Minimum Order Quantity
1,000
Unit
$0.04 (Each)
Carton
$39.02 (Per 1,000)
Standard Packaging
$468.24 (Per 12,000)
Resources
Images
 
 
6X716PHPFSSPMJ - Large Image
 
6X716PHPFSSPMJ - Large Image
 
6X716PHPFSSPMJ - Small Image
Other Links
 
 
6X716PHPFSSPMJ - Other
Attachments
 
 
6X716PHPFSSPMJ - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Black Oxide
Dimensions and Weight
Diameter
#6 AWG
Length
7/16
Size
6
Descriptions
Short Description
Sharp Frame Screw, Steel, Black Oxide, 7/16 in, #6, 1000/jar
Product Type
Sharp Frame Screw
Long Description
Sharp Frame Screw, Steel, Pan Head, 7/16 in Length, Black Oxide, #6 AWG Diameter, Phillips Drive, 2.74 lb
Description
6 X 7/16 PAN PHIL SHARP FRAME SCREW
extra long description
PECO 6X716PHPFSSPMJ 6X7/16 PAN PHIL
Additional Information
Head Style
Pan
package quantity
1000 JR
Drive Type
Phillips
Head Type
Pan
Manufacturer Information
Brand
Peco Fasteners
Manufacturers Part Number
6X716PHPFSSPMJ
GTIN
00705591962149
UPC
705591962149
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Frame Screw
Availability
minimum qty
1000
Packaging
Weight
2.74 lb
Weight per each
0.0027
Carton
1000
Package
12000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat