7170J - For Use With 3/8-16 Rod Side Mount Hanger - Wood

Peco Fasteners

  • $107.13 (Each)
  • $107.13 (Each)

  • $5,356.50 (Per 50)

  • $32,139.00 (Per 300)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
7170J
Manufacturer
Peco Fasteners
Manufacturer's Part Number
7170J
Description
For Use With 3/8-16 Rod Side Mount Hanger - Wood
1/4 X 2 Side Mount Hanger For Wood - Accepts 3/8-16 Rod
Slang Terms

Categories
Anchor and Fasteners - Miscellaneous
Classification
Fasteners
UNSPSC
30101804 - Steel channels
UPC/GTIN
705591450240 / 00705591450240
Weight per unit
3.72 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$107.13 (Each)
Carton
$5,356.50 (Per 50)
Standard Packaging
$32,139.00 (Per 300)
Resources
Images
 
 
7170J - Large Image
 
7170J - Small Image
Attachments
 
 
7170J - Specification Sheet
Other Links
 
 
7170J - Other
Material, Color, and Finish
Finish
Zinc
Dimensions and Weight
Width
3/8
Descriptions
Product Type
U/W 3/8-16 Rod Side Mount HNGR-WD 45024
Description
FOR USE WITH 3/8-16 ROD SIDE MOUNT HANGER - WOOD
extra long description
PECO 7170J U/W 3/8-16 ROD SIDE MOUN
Long Description
1/4 X 2 SIDE MOUNT HANGER FOR WOOD - ACCEPTS 3/8-16 ROD
Additional Information
gauge
16
Manufacturer Information
Brand
Peco Fasteners
Manufacturers Part Number
7170J
GTIN
00705591450240
UPC
705591450240
Taxonomies, Classifications, and Categories
Category Description
FASTENERS
Type
Hanger
Packaging
Weight per each
3.72
Carton
50
Package
300
Uses, Certifications, and Standards
Application
Wood
You must have an account to view stock levels

* All prices subject to change.

false