832X112RHCMSZJ - 8-32 X 1-1/2 Round Head M/S Zinc - Combo

Peco Fasteners

  • $18.00 (Per 100)
  • $0.18 (Each)

  • $18.00 (Per 100)

  • $432.00 (Per 2,400)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
832X112RHCMSZJ
Manufacturer
Peco Fasteners
Manufacturer's Part Number
832X112RHCMSZJ
Description
8-32 X 1-1/2 Round Head M/S Zinc - Combo
Machine Screw, Steel, Round Head, 1-1/2 In Length, Zinc Plated, #8-32 Thread Size, Unc Thread Type, #8 Awg Diameter, Slotted Drive, 0.78 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161504 - Machine screws
UPC/GTIN
705591961142 / 00705591961142
Weight per unit
0.0078 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.18 (Each)
Carton
$18.00 (Per 100)
Standard Packaging
$432.00 (Per 2,400)
Resources
Images
 
 
832X112RHCMSZJ - Small Image
 
832X112RHCMSZJ - Large Image
Other Links
 
 
832X112RHCMSZJ - Other
Attachments
 
 
832X112RHCMSZJ - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
#8 AWG
Length
1-1/2
Size
8
Descriptions
Product Type
Machine Screw
Long Description
Machine Screw, Steel, Round Head, 1-1/2 in Length, Zinc Plated, #8-32 Thread Size, UNC Thread Type, #8 AWG Diameter, Slotted Drive, 0.78 lb
Short Description
Machine Screw, Round Head, Steel, Zinc Plated, 1-1/2 in, #8-32, #8
Description
8-32 X 1-1/2 ROUND HEAD M/S ZINC - COMBO
extra long description
PECO 832X112RHCMSZJ 8-32X1-1/2 ROUN
Additional Information
Thread Size
#8-32
Head Style
Round
package quantity
100 JR
Drive Type
Slotted
Thread Type
UNC
Head Type
Round
Manufacturer Information
Brand
Peco Fasteners, Inc.
Manufacturers Part Number
832X112RHCMSZJ
GTIN
00705591961142
UPC
705591961142
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
MACHINE SCREW
Availability
minimum qty
100
Packaging
Weight
0.78 lb
Weight per each
0.0078
Carton
100
Package
2400
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat