832X1RHCMSZJ - 8-32 X 1 Round Head M/S Zinc - Combo

Peco Fasteners

  • $12.76 (Per 100)
  • $0.13 (Each)

  • $12.76 (Per 100)

  • $306.24 (Per 2,400)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
832X1RHCMSZJ
Manufacturer
Peco Fasteners
Manufacturer's Part Number
832X1RHCMSZJ
Description
8-32 X 1 Round Head M/S Zinc - Combo
Machine Screw, Steel, Round Head, 1 In Length, Zinc Plated, #8-32 Thread Size, #8 Awg Diameter, Combo Drive, 0.56 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161504 - Machine screws
UPC/GTIN
705591961104 / 00705591961104
Weight per unit
0.0056 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.13 (Each)
Carton
$12.76 (Per 100)
Standard Packaging
$306.24 (Per 2,400)
Resources
Images
 
 
832X1RHCMSZJ - Large Image
 
832X1RHCMSZJ - Small Image
Attachments
 
 
832X1RHCMSZJ - Specification Sheet
Other Links
 
 
832X1RHCMSZJ - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
#8 AWG
Length
1
Size
8
Descriptions
Product Type
Machine Screw
Long Description
Machine Screw, Steel, Round Head, 1 in Length, Zinc Plated, #8-32 Thread Size, #8 AWG Diameter, Combo Drive, 0.56 lb
Short Description
Machine Screw, Round Head, Steel, Zinc Plated, 1 in, #8-32, #8
Description
8-32 X 1 ROUND HEAD M/S ZINC - COMBO
extra long description
PECO 832X1RHCMSZJ 8-32X1 ROUND HEAD
Additional Information
Thread Size
#8-32
Head Style
Round
package quantity
100 JR
Head Type
Round
Drive Type
Combo
Manufacturer Information
Brand
Peco Fasteners, Inc.
Manufacturers Part Number
832X1RHCMSZJ
GTIN
00705591961104
UPC
705591961104
Taxonomies, Classifications, and Categories
Type
MACHINE SCREW
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Availability
minimum qty
100
Packaging
Weight
0.56 lb
Weight per each
0.0056
Carton
100
Package
2400
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat