832X3RHCMSZJ - 8-32 X 3 Round Head M/S Zinc - Combo

Peco Fasteners

  • $32.57 (Per 100)
  • $0.33 (Each)

  • $32.57 (Per 100)

  • $195.42 (Per 600)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
832X3RHCMSZJ
Manufacturer
Peco Fasteners
Manufacturer's Part Number
832X3RHCMSZJ
Description
8-32 X 3 Round Head M/S Zinc - Combo
8-32 X 3 Round Head Slot/Phil Combo Machine Screw Zinc Plated
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161504 - Machine screws
UPC/GTIN
705591961203 / 00705591961203
Weight per unit
0.0145 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.33 (Each)
Carton
$32.57 (Per 100)
Standard Packaging
$195.42 (Per 600)
Resources
Images
 
 
832X3RHCMSZJ - Large Image
 
832X3RHCMSZJ - Small Image
Attachments
 
 
832X3RHCMSZJ - Specification Sheet
Other Links
 
 
832X3RHCMSZJ - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc
Dimensions and Weight
Length
3
Size
8
Descriptions
Product Type
8-32X3 Round Head M/S Zinc - Combo 96120
Description
8-32 X 3 ROUND HEAD M/S ZINC - COMBO
Long Description
8-32 X 3 ROUND HEAD SLOT/PHIL COMBO MACHINE SCREW ZINC PLATED
extra long description
PECO 832X3RHCMSZJ 8-32X3 ROUND HEAD
Additional Information
Thread Size
32
Drive Type
Combo
Head Type
Round
Manufacturer Information
Manufacturers Part Number
832X3RHCMSZJ
Brand
Peco Fasteners, Inc.
GTIN
00705591961203
UPC
705591961203
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
MACHINE SCREW
Availability
minimum qty
100
Packaging
Weight per each
0.0145
Carton
100
Package
600
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat