8X114PPWTJ - 8 X 1-1/4 Wafer Phillip Self Drill ZC

Peco Fasteners

  • $14.10 (Per 100)
  • $0.14 (Each)

  • $14.10 (Per 100)

  • $338.40 (Per 2,400)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8X114PPWTJ
Manufacturer
Peco Fasteners
Manufacturer's Part Number
8X114PPWTJ
Description
8 X 1-1/4 Wafer Phillip Self Drill ZC
#8 X 1-1/4 Modified Truss (Wafer) Head Phillip Type 2 Self Drill Screw Zinc Plated
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161528 - Self drilling screw
UPC/GTIN
705591961746 / 00705591961746
Weight per unit
0.0068 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.14 (Each)
Carton
$14.10 (Per 100)
Standard Packaging
$338.40 (Per 2,400)
Resources
Images
 
 
8X114PPWTJ - Small Image
 
8X114PPWTJ - Large Image
Other Links
 
 
8X114PPWTJ - Other
Attachments
 
 
8X114PPWTJ - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc
Dimensions and Weight
Length
1-1/4
Size
8
Descriptions
Description
8 X 1-1/4 WAFER PHILLIP SELF DRILL ZC
Product Type
8X1-1/4 Wafer Philip Self Drill ZC 96174
extra long description
PECO 8X114PPWTJ 8X1-1/4 WAFER PHILI
Long Description
#8 X 1-1/4 MODIFIED TRUSS (WAFER) HEAD PHILLIP TYPE 2 SELF DRILL SCREW ZINC PLATED
Additional Information
Head Type
Phillips
Manufacturer Information
Brand
Peco Fasteners
Manufacturers Part Number
8X114PPWTJ
GTIN
00705591961746
UPC
705591961746
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Self Drill
Availability
minimum qty
100
Packaging
Weight per each
0.0068
Carton
100
Package
2400
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat