8X12PHPTJ - 8 X 1/2 Pan Phillip Self Driller ZC

Peco Fasteners

  • $11.37 (Per 100)
  • $0.11 (Each)

  • $11.37 (Per 100)

  • $272.88 (Per 2,400)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8X12PHPTJ
Manufacturer
Peco Fasteners
Manufacturer's Part Number
8X12PHPTJ
Description
8 X 1/2 Pan Phillip Self Driller ZC
#8 X 1/2 Pan Head Phillip Self Drill Screw Zinc Plated
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161528 - Self drilling screw
UPC/GTIN
705591030992 / 00705591030992
Weight per unit
0.0031 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.11 (Each)
Carton
$11.37 (Per 100)
Standard Packaging
$272.88 (Per 2,400)
Resources
Other Links
 
 
8X12PHPTJ - Other
Images
 
 
8X12PHPTJ - Small Image
 
8X12PHPTJ - Large Image
Attachments
 
 
8X12PHPTJ - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc
Dimensions and Weight
Length
1/2
Size
8
Descriptions
Long Description
#8 X 1/2 PAN HEAD PHILLIP SELF DRILL SCREW ZINC PLATED
Description
8 X 1/2 PAN PHILLIP SELF DRILLER ZC
Product Type
8X1/2 Pan Phillip Self Driller ZC 03099
extra long description
PECO 8X12PHPTJ 8X1/2 PAN PHILLIP SE
Additional Information
Head Type
Phillips
Manufacturer Information
Brand
Peco Fasteners
Manufacturers Part Number
8X12PHPTJ
GTIN
00705591030992
UPC
705591030992
Taxonomies, Classifications, and Categories
Type
Self Drill
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Availability
minimum qty
100
Packaging
Weight per each
0.0031
Carton
100
Package
2400
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat