8X1HTJ - 8 X 1 HWH Self Drill Type 2 Zinc

Peco Fasteners

  • $0.07 (Each)
  • $0.07 (Each)

  • $6.97 (Per 100)

  • $167.28 (Per 2,400)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8X1HTJ
Manufacturer
Peco Fasteners
Manufacturer's Part Number
8X1HTJ
Description
8 X 1 HWH Self Drill Type 2 Zinc
#8 (1/4 Hex) X 1 Hex Washer Head Unslot Type 2 Self Drill Screw Zinc Plated
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161528 - Self drilling screw
UPC/GTIN
705591961807 / 00705591961807
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.07 (Each)
Carton
$6.97 (Per 100)
Standard Packaging
$167.28 (Per 2,400)
Resources
Images
 
 
8X1HTJ - Small Image
 
8X1HTJ - Large Image
Other Links
 
 
8X1HTJ - Other
Attachments
 
 
8X1HTJ - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc
Descriptions
extra long description
PECO 8X1HTJ 8X1 HWH SELF DRILL TYPE
Description
8 X 1 HWH SELF DRILL TYPE 2 ZINC
Long Description
#8 (1/4 HEX) X 1 HEX WASHER HEAD UNSLOT TYPE 2 SELF DRILL SCREW ZINC PLATED
Product Type
8X1 HWH Self Drill Type 2 Zinc 96180
Additional Information
Thread Type
2
Manufacturer Information
Manufacturers Part Number
8X1HTJ
Brand
Peco Fasteners
GTIN
00705591961807
UPC
705591961807
Taxonomies, Classifications, and Categories
Type
Self Drill
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Packaging
Weight per each
0.5
Carton
100
Package
2400
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat