8X1PPWTJ - 8 X 1 Wafer Phillip Self Drill ZC

Peco Fasteners

  • $13.71 (Per 100)
  • $0.14 (Each)

  • $13.71 (Per 100)

  • $329.04 (Per 2,400)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8X1PPWTJ
Manufacturer
Peco Fasteners
Manufacturer's Part Number
8X1PPWTJ
Description
8 X 1 Wafer Phillip Self Drill ZC
#8 X 1 Modified Truss (Wafer) Head Phillip Type 2 Self Drill Screw Zinc Plated
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161528 - Self drilling screw
UPC/GTIN
705591961722 / 00705591961722
Weight per unit
0.0056 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.14 (Each)
Carton
$13.71 (Per 100)
Standard Packaging
$329.04 (Per 2,400)
Resources
Other Links
 
 
8X1PPWTJ - Other
Images
 
 
8X1PPWTJ - Small Image
 
8X1PPWTJ - Large Image
Attachments
 
 
8X1PPWTJ - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc
Dimensions and Weight
Length
1
Size
8
Descriptions
extra long description
PECO 8X1PPWTJ 8X1 WAFER PHILLIP SEL
Product Type
8X1 Wafer Phillip Self Drill ZC 96172
Description
8 X 1 WAFER PHILLIP SELF DRILL ZC
Long Description
#8 X 1 MODIFIED TRUSS (WAFER) HEAD PHILLIP TYPE 2 SELF DRILL SCREW ZINC PLATED
Additional Information
Head Type
Phillips
Manufacturer Information
Brand
Peco Fasteners
Manufacturers Part Number
8X1PPWTJ
GTIN
00705591961722
UPC
705591961722
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Self Drill
Availability
minimum qty
100
Packaging
Weight per each
0.0056
Carton
100
Package
2400
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat