8X1WHPSPTSZJ - 8 X 1 Wafer Phillip Sharp T/S ZC

Peco Fasteners

  • $13.05 (Per 100)
  • $0.13 (Each)

  • $13.05 (Per 100)

  • $313.20 (Per 2,400)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8X1WHPSPTSZJ
Manufacturer
Peco Fasteners
Manufacturer's Part Number
8X1WHPSPTSZJ
Description
8 X 1 Wafer Phillip Sharp T/S ZC
8 X 1 Modified Truss (Wafer) Head Phillip Sharp Point Tapping Screw Zinc Plated
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161507 - Tapping screws
UPC/GTIN
705591490321 / 00705591490321
Weight per unit
0.0056 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.13 (Each)
Carton
$13.05 (Per 100)
Standard Packaging
$313.20 (Per 2,400)
Resources
Images
 
 
8X1WHPSPTSZJ - Large Image
 
8X1WHPSPTSZJ - Small Image
Other Links
 
 
8X1WHPSPTSZJ - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc
Dimensions and Weight
Length
1
Size
8
Descriptions
Description
8 X 1 WAFER PHILLIP SHARP T/S ZC
Product Type
8 X Wafer Phillip Sharp T/S ZC 49032
Long Description
8 X 1 MODIFIED TRUSS (WAFER) HEAD PHILLIP SHARP POINT TAPPING SCREW ZINC PLATED
extra long description
PECO 8X1WHPSPTSZJ 8 X WAFER PHILLIP
Additional Information
Drive Type
Phillip
Head Type
Wafer
Manufacturer Information
Manufacturers Part Number
8X1WHPSPTSZJ
Brand
Peco Fasteners
GTIN
00705591490321
UPC
705591490321
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Tapping Screw
Availability
minimum qty
100
Packaging
Weight per each
0.0056
Carton
100
Package
2400
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat