8X34PHPTJ - 8 X 3/4 Pan Phillip Self Driller ZC

Peco Fasteners

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

  • $0.00 (Per 2,400)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8X34PHPTJ
Manufacturer
Peco Fasteners
Manufacturer's Part Number
8X34PHPTJ
Description
8 X 3/4 Pan Phillip Self Driller ZC
#8 X 3/4 Pan Head Phillip Self Drill Screw Zinc Plated
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161528 - Self drilling screw
UPC/GTIN
705591030954 / 00705591030954
Weight per unit
0.0041 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
Special Order Item
Resources
Images
 
 
8X34PHPTJ - Large Image
 
8X34PHPTJ - Small Image
Attachments
 
 
8X34PHPTJ - Specification Sheet
Other Links
 
 
8X34PHPTJ - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc
Dimensions and Weight
Length
3/4
Size
8
Descriptions
Product Type
8X3/4 Pan Phillip Self Driller ZC 03095
Description
8 X 3/4 PAN PHILLIP SELF DRILLER ZC
Long Description
#8 X 3/4 PAN HEAD PHILLIP SELF DRILL SCREW ZINC PLATED
extra long description
PECO 8X34PHPTJ 8X3/4 PAN PHILLIP SE
Additional Information
Head Type
Phillips
Manufacturer Information
Brand
Peco Fasteners, Inc.
Manufacturers Part Number
8X34PHPTJ
GTIN
00705591030954
UPC
705591030954
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Self Drill
Availability
minimum qty
100
Packaging
Weight per each
0.0041
Carton
100
Package
2400
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat