8X34PPWTJ - 8 X 3/4 Wafer Phillip Self Drill ZC

Peco Fasteners

  • $10.68 (Per 100)
  • $0.11 (Each)

  • $10.68 (Per 100)

  • $256.32 (Per 2,400)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8X34PPWTJ
Manufacturer
Peco Fasteners
Manufacturer's Part Number
8X34PPWTJ
Description
8 X 3/4 Wafer Phillip Self Drill ZC
Self Drill Screw, Steel, Wafer Head, 3/4 In Length, Zinc Plated, #8 Awg Diameter, Phillips Drive, 0.48 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161528 - Self drilling screw
UPC/GTIN
705591961708 / 00705591961708
Weight per unit
0.0048 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.11 (Each)
Carton
$10.68 (Per 100)
Standard Packaging
$256.32 (Per 2,400)
Resources
Images
 
 
8X34PPWTJ - Small Image
 
8X34PPWTJ - Large Image
Specifications Sheets
 
 
8X34PPWTJ - Specification Sheet
Other Links
 
 
8X34PPWTJ - Other
Attachments
 
 
8X34PPWTJ - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
#8 AWG
Size
#8 X 3/4
Length
3/4
Descriptions
Product Type
Self Drill Screw
Long Description
Self Drill Screw, Steel, Wafer Head, 3/4 in Length, Zinc Plated, #8 AWG Diameter, Phillips Drive, 0.48 lb
Short Description
Self Drill Screw, Steel, Zinc Plated, 3/4 in, #8
Description
8 X 3/4 WAFER PHILLIP SELF DRILL ZC
extra long description
PECO 8X34PPWTJ 8X3/4 WAFER PHILLIP
Additional Information
Head Style
Wafer
package quantity
100 JR
Drive Type
Phillips
Head Type
Pan Wafer
Thread Size
#8
Manufacturer Information
Brand
Peco Fasteners, Inc.
Manufacturers Part Number
8X34PPWTJ
GTIN
00705591961708
UPC
705591961708
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Tek Screw
Availability
minimum qty
100
Packaging
Weight
0.48 lb
Weight per each
0.0048
Carton
100
Package
2400
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat