8X34WHPSPTSZJ - 8 X 3/4 Wafer Phillip Sharp T/S ZC

Peco Fasteners

  • $8.76 (Per 100)
  • $0.09 (Each)

  • $8.76 (Per 100)

  • $210.24 (Per 2,400)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8X34WHPSPTSZJ
Manufacturer
Peco Fasteners
Manufacturer's Part Number
8X34WHPSPTSZJ
Description
8 X 3/4 Wafer Phillip Sharp T/S ZC
Tek Screw, Steel, Wafer Head, 3/4 In Length, Zinc Plated, #8 Awg Diameter, Phillips Drive, 0.48 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161507 - Tapping screws
UPC/GTIN
705591490314 / 00705591490314
Weight per unit
0.0048 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.09 (Each)
Carton
$8.76 (Per 100)
Standard Packaging
$210.24 (Per 2,400)
Resources
Images
 
 
8X34WHPSPTSZJ - Small Image
 
8X34WHPSPTSZJ - Large Image
Other Links
 
 
8X34WHPSPTSZJ - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
3/4 in
Diameter
#8 AWG
Size
8
Descriptions
Short Description
Tek Screw, Steel, Zinc Plated, 3/4 in, #8
Product Type
Tek Screw
Long Description
Tek Screw, Steel, Wafer Head, 3/4 in Length, Zinc Plated, #8 AWG Diameter, Phillips Drive, 0.48 lb
Description
8 X 3/4 WAFER PHILLIP SHARP T/S ZC
extra long description
PECO 8X34WHPSPTSZJ 8X3/4 WAFER PHIL
Additional Information
Head Style
Wafer
Drive Type
Phillips
package quantity
100 JR
Head Type
Wafer
Manufacturer Information
Brand
Peco Fasteners, Inc.
Manufacturers Part Number
8X34WHPSPTSZJ
GTIN
00705591490314
UPC
705591490314
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Tapping Screw
Availability
minimum qty
100
Packaging
Weight
0.48 lb
Weight per each
0.0048
Carton
100
Package
2400
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat