CDS7195 - 1/4" Concrete Hangermate Drive Socket

Peco Fasteners

  • $12.59 (Each)
  • $12.59 (Each)

In-Stock: 45 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CDS7195
Manufacturer
Peco Fasteners
Manufacturer's Part Number
CDS7195
Description
1/4" Concrete Hangermate Drive Socket
Peco Fasteners 1/4" Concrete Hangermate Drive Socket
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
30101804 - Steel channels
UPC/GTIN
705591450493 / 00705591450493
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.59 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
45
Resources
Images
 
 
CDS7195 - Small Image
 
CDS7195 - Large Image
Attachments
 
 
CDS7195 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc
Dimensions and Weight
Width
1/4
Descriptions
Product Type
Concrete Drive Socket 45049
extra long description
PECO CDS7195 CONCRETE DRIVE SOCKET
Description
1/4" CONCRETE HANGERMATE DRIVE SOCKET
Long Description
PECO FASTENERS 1/4" CONCRETE HANGERMATE DRIVE SOCKET
Manufacturer Information
Brand
Peco Fasteners
Manufacturers Part Number
CDS7195
GTIN
00705591450493
UPC
705591450493
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Vertigo Driver
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Application
Concrete
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat