CW1212 - 12 Gauge X 12' Straight Ceiling Wire - Wco

Peco Fasteners

  • $101.54 (Per 100)
  • $1.02 (Each)

  • $101.54 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CW1212
Manufacturer
Peco Fasteners
Manufacturer's Part Number
CW1212
Description
12 Gauge X 12' Straight Ceiling Wire - Wco
Ceiling Wire, #12 Awg Cable Size, Steel, Galvanized, 12 FT Length, 550 LB Load Rating, 35.59 LB
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Miscellaneous Mark as Incorrect
Suggest a New Category
Classification
Fasteners
UNSPSC
N/A
UPC/GTIN
705591850095 / 00705591850095
Weight per unit
0.356 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$1.02 (Each)
Carton
$101.54 (Per 100)
Resources
Images
 
 
CW1212 - Small Image
 
CW1212 - Large Image
Other Links
 
 
CW1212 - Other
Attachments
 
 
CW1212 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Length
12 ft
Descriptions
Product Type
Ceiling Wire
Long Description
Ceiling Wire, #12 AWG Cable Size, Steel, Galvanized, 12 ft Length, 550 lb Load Rating, 35.59 lb
Short Description
Ceiling Wire, 12 AWG, Steel, Galvanized, 12 ft
Additional Information
2.680 In Diameter
extra long description
PECO CW1212 12 GAUGEX12 FOOT STRGT
Description
12 GAUGE X 12' STRAIGHT CEILING WIRE - WCO
Additional Information
Cable Size
#12 AWG
package quantity
100 PK
Standards Met
ASTM A641/A 641M
Load Rating
550 lb
Manufacturer Information
Brand
Peco Fasteners, Inc.
Manufacturers Part Number
CW1212
GTIN
00705591850095
UPC
705591850095
Taxonomies, Classifications, and Categories
Category Description
FASTENERS
Availability
minimum qty
100
Packaging
Weight
35.59 lb
Weight per each
0.356
Carton
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat