F0M024 - Insulating Foam Sealant

Peco Fasteners

  • $28.99 (Each)
  • $28.99 (Each)

  • $347.88 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F0M024
Manufacturer
Peco Fasteners
Manufacturer's Part Number
F0M024
Description
Insulating Foam Sealant
Insulating Foam Sealant, 12 Oz Can, Slight Hydrocarbon (Curing Stage) Odor, 1.1 Specific Gravity, -156 °F;-68.9 °C Flash Point, 1.0699 LB
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Adhesives
UNSPSC
39121703 - Cable ties
UPC/GTIN
705591860025 / 00705591860025
Weight per unit
1.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.99 (Each)
Carton
$347.88 (Per 12)
Resources
Other Links
 
 
F0M024 - Other
Images
 
 
F0M024 - Large Image
 
F0M024 - Small Image
Attachments
 
 
F0M024 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Insulating Foam Sealant
Description
INSULATING FOAM SEALANT
Long Description
Insulating Foam Sealant, 12 oz Can, Slight Hydrocarbon (Curing Stage) Odor, 1.1 Specific Gravity, -156 °F;-68.9 °C Flash Point, 1.0699 lb
Short Description
Insulating Foam Sealant
extra long description
PECO FOMO24 INSULATING FOAM SEALANT
Additional Information
Container Capacity
12 oz
Container Type
Can
Physical Form
Liquid
Composition
Liquefied petroleum Gas (Blend) (Hydrocarbon, HC);4,4' - Diphenymethane Diisocyanate (MDI);Higher Oligomers of MDI (Polymeric MDI);Urethane Pre-polymer Blend (Non-Hazardous Proprietary Blend)
odor
Slight Hydrocarbon (Curing Stage)
specific gravity
1.1
Flash Point
-156 °F;-68.9 °C
package quantity
12 CA
Manufacturer Information
Brand
Peco Fasteners, Inc.
Manufacturers Part Number
F0M024
GTIN
00705591860025
UPC
705591860025
Taxonomies, Classifications, and Categories
Category Description
ADHESIVES
Packaging
Weight
1.0699 lb
Weight per each
1.07
Carton
12
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat