FG0LR - FH - Round Point Shovel

Peco Fasteners

  • $54.62 (Each)
  • $54.62 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FG0LR
Manufacturer
Peco Fasteners
Manufacturer's Part Number
FGOLR
Description
FH - Round Point Shovel
#2 Round Point Shovel With 43" Fiberglass Handle - 16 Gauge
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112004 - Shovels
UPC/GTIN
705591861022 / 00705591861022
Weight per unit
3.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$54.62 (Each)
Resources
Other Links
 
 
FG0LR - Other
Images
 
 
FG0LR - Small Image
 
FG0LR - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Material
Fiberglass
Descriptions
Product Type
FH - Round Point Shovel 86102
Description
FH - ROUND POINT SHOVEL
extra long description
PECO FGOLR FH - ROUND POINT SHOVEL
Long Description
#2 ROUND POINT SHOVEL WITH 43" FIBERGLASS HANDLE - 16 GAUGE
Additional Information
idea granular category code
2166
Handle Length
48
Manufacturer Information
Manufacturers Part Number
FGOLR
Brand
Peco Fasteners, Inc.
GTIN
00705591861022
UPC
705591861022
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Round Point Shovel
Packaging
Weight per each
3.6
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat