FHA1216 - 1-1/2 X 12 Fha Strap - 12 Holes - 16ga

Peco Fasteners

  • $1.01 (Each)
  • $1.01 (Each)

  • $101.20 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
FHA1216
Manufacturer
Peco Fasteners
Manufacturer's Part Number
FHA-12-16
Description
1-1/2 X 12 Fha Strap - 12 Holes - 16ga
1-1/2 X 12" Fha Strap - 16 Gauge - 12 Holes
Slang Terms

Categories
Anchor and Fasteners - Miscellaneous
Classification
Fasteners
UNSPSC
31151901 - Metal straps
UPC/GTIN
705591880542 / 00705591880542
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.01 (Each)
Carton
$1.01 (Each)
Standard Packaging
$101.20 (Per 100)
Resources
Images
 
 
FHA1216 - Large Image
 
FHA1216 - Small Image
Attachments
 
 
FHA1216 - Specification Sheet
Other Links
 
 
FHA1216 - Other
Dimensions and Weight
Size
1-1/2X12
Descriptions
Product Type
1-1/2X12 Fha Strap-12 Holes-16GA 88054
Description
1-1/2 X 12 FHA STRAP - 12 HOLES - 16GA
extra long description
PECO FHA-12-16 1-1/2x12 FHA STRAP-1
Long Description
1-1/2 X 12" FHA STRAP - 16 GAUGE - 12 HOLES
Manufacturer Information
Manufacturers Part Number
FHA-12-16
Brand
Peco Fasteners
GTIN
00705591880542
UPC
705591880542
Taxonomies, Classifications, and Categories
Category Description
FASTENERS
Packaging
Weight per each
0.28
Carton
1
Package
100
You must have an account to view stock levels
Add-on items are materials that you may be interested in purchasing along with FHA1216.
Jump To:

Frequently Purchased Together

These items are compatible and complement FHA1216, providing enhanced or expanded functionality.

Safety Plate, 2.5 In Trade Size, Steel, 0.085 LB/Ea
  • Our Part #: 732SP
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 732-SP
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 100 ($24.64) · 500 ($123.20) ·
732SP - Bridgeport Fittings

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$24.64

Per 100

QTY:
Each
Add

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

Would you like to participate?

It only takes a few seconds