MB121GC50H - 1/2"-1" Pipe GRNDCLMP-Rig

Peco Fasteners

  • $13.28 (Each)
  • $13.28 (Each)

  • $332.00 (Per 25)

In-Stock: 54 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MB121GC50H
Manufacturer
Peco Fasteners
Manufacturer's Part Number
MB121GC50H
Description
1/2"-1" Pipe GRNDCLMP-Rig
Peco Fasteners Ground Clamp For 1/2" Rigid Conduit - 1/2" - 1" Pipe Size - Wire Range 10 Sol - 6 STR
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
46182103 - Grounding hardware
UPC/GTIN
705591202641 / 00705591202641
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.28 (Each)
Carton
$332.00 (Per 25)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
54
Resources
Images
 
 
MB121GC50H - Small Image
 
MB121GC50H - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
1/2
Descriptions
Description
1/2"-1" PIPE GRNDCLMP-RIG
Product Type
1/2" Rig Cond GRNDCLMP; 1/2"-1" Pipe-Wre 10SOL 6STR
extra long description
PECO MB121GC50H 1/2" RIG COND GRNDC
Long Description
PECO FASTENERS GROUND CLAMP FOR 1/2" RIGID CONDUIT - 1/2" - 1" PIPE SIZE - WIRE RANGE 10 SOL - 6 STR
Manufacturer Information
Brand
Peco Fasteners
Manufacturers Part Number
MB121GC50H
GTIN
00705591202641
UPC
705591202641
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Ground Connector
Packaging
Weight per each
0.29
Carton
25
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 54

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Oklahoma City
41 View Store

A-L

Location Stock Available
Enid
13 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat