P10X112HWHSTSZ - 10 X 1-1/2 Hex Washer Head Combo TS ZC

Peco Fasteners

  • $393.35 (Per 5,000)
  • $0.08 (Each)

  • $78.67 (Per 1,000)

  • $393.35 (Per 5,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P10X112HWHSTSZ
Manufacturer
Peco Fasteners
Manufacturer's Part Number
P10X112HWHSTSZ
Description
10 X 1-1/2 Hex Washer Head Combo TS ZC
#10 (5/16 Hex) X 1-1/2 Hex Washer Head Slot/Phil Combo Tapping Screw Zinc Plated
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161507 - Tapping screws
UPC/GTIN
705591960251 / 00705591960251
Weight per unit
0.00942 (lbs/each)
Price & Packaging
Minimum Order Quantity
5,000
Unit
$0.08 (Each)
Carton
$393.35 (Per 5,000)
Resources
Images
 
 
P10X112HWHSTSZ - Small Image
 
P10X112HWHSTSZ - Large Image
Other Links
 
 
P10X112HWHSTSZ - Other
Attachments
 
 
P10X112HWHSTSZ - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc
Dimensions and Weight
Length
1-1/2
Size
10
Descriptions
Product Type
10X1-1/2 Hex Washrhead Combo TS ZC 96025
Description
10 X 1-1/2 HEX WASHER HEAD COMBO TS ZC
extra long description
PECO P10X112HWHSTSZ 10X1-1/2 HEX WA
Long Description
#10 (5/16 HEX) X 1-1/2 HEX WASHER HEAD SLOT/PHIL COMBO TAPPING SCREW ZINC PLATED
Additional Information
Drive Type
Combo
Head Type
Hex Washer
Manufacturer Information
Brand
Peco Fasteners
Manufacturers Part Number
P10X112HWHSTSZ
GTIN
00705591960251
UPC
705591960251
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Tapping Screw
Availability
minimum qty
5000
Packaging
Weight per each
0.00942
Carton
5000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat