P632X2RHCMSZ - 6-32 X 2 Round Head M/S Zinc - Combo

Peco Fasteners

  • $283.32 (Per 6,000)
  • $0.05 (Each)

  • $47.22 (Per 1,000)

  • $283.32 (Per 6,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P632X2RHCMSZ
Manufacturer
Peco Fasteners
Manufacturer's Part Number
P632X2RHCMSZ
Description
6-32 X 2 Round Head M/S Zinc - Combo
6-32 X 2 Round Head Slot/Phil Combo Machine Screw Zinc Plated
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161504 - Machine screws
UPC/GTIN
705591961036 / 00705591961036
Weight per unit
0.007 (lbs/each)
Price & Packaging
Minimum Order Quantity
6,000
Unit
$0.05 (Each)
Carton
$283.32 (Per 6,000)
Resources
Images
 
 
P632X2RHCMSZ - Large Image
 
P632X2RHCMSZ - Small Image
Attachments
 
 
P632X2RHCMSZ - Specification Sheet
Other Links
 
 
P632X2RHCMSZ - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc
Dimensions and Weight
Length
2
Size
6
Descriptions
Product Type
6-32X2 Round Head M/S Zinc - Combo 96103
Description
6-32 X 2 ROUND HEAD M/S ZINC - COMBO
Long Description
6-32 X 2 ROUND HEAD SLOT/PHIL COMBO MACHINE SCREW ZINC PLATED
extra long description
PECO P632X2RHCMSZ 6-32X2 ROUND HEAD
Additional Information
Thread Size
32
Drive Type
Combo
Head Type
Round
Manufacturer Information
Brand
Peco Fasteners
Manufacturers Part Number
P632X2RHCMSZ
GTIN
00705591961036
UPC
705591961036
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
MACHINE SCREW
Availability
minimum qty
6000
Packaging
Weight per each
0.007
Carton
6000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat