PC114DS - 6 X 1-1/4 Bugle Phil Coarse D/S Black

Peco Fasteners

  • $23.75 (Per 500)
  • $0.05 (Each)

  • $23.75 (Per 500)

  • $47.50 (Per 1,000)

  • $142.50 (Per 3,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PC114DS
Manufacturer
Peco Fasteners
Manufacturer's Part Number
PC114DS
Description
6 X 1-1/4 Bugle Phil Coarse D/S Black
Drywall Screw, Bugle Head, 1-1/4 In Length, Black Oxide, #6 Awg Diameter, Phillips Drive, 1.77 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161509 - Drywall screws
UPC/GTIN
705591032569 / 00705591032569
Weight per unit
0.0035 (lbs/each)
Price & Packaging
Minimum Order Quantity
500
Unit
$0.05 (Each)
Carton
$23.75 (Per 500)
Standard Packaging
$142.50 (Per 3,000)
Resources
Images
 
 
PC114DS - Small Image
 
PC114DS - Large Image
Attachments
 
 
PC114DS - Specification Sheet
Other Links
 
 
PC114DS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Black Oxide
Dimensions and Weight
Diameter
#6 AWG
Length
1-1/4 in
Size
6
Descriptions
Product Type
Drywall Screw
Long Description
Drywall Screw, Bugle Head, 1-1/4 in Length, Black Oxide, #6 AWG Diameter, Phillips Drive, 1.77 lb
Short Description
Drywall Screw, Phillips, Black Oxide, 1-1/4 in, #6, 500/jar
Description
6 X 1-1/4 BUGLE PHIL COARSE D/S BLACK
extra long description
PECO PC114DS 6X1-1/4 BUGLE PHIL COA
Additional Information
Head Style
Bugle
Drive Type
Phillips
package quantity
500 PK;1 CT
Thread Type
Coarse
Head Type
Phillips
Manufacturer Information
Brand
Peco Fasteners, Inc.
Manufacturers Part Number
PC114DS
GTIN
00705591032569
UPC
705591032569
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Deck Screw
Availability
minimum qty
500
Packaging
Weight
1.77 lb
Weight per each
0.0035
Carton
500
Package
3000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat