PC6322RHCMSZ - 6-32 X 2 RND Head Slot/Phil Combo Machine Screw ZC

Peco Fasteners

  • $0.05 (Each)
  • $0.05 (Each)

  • $4.70 (Per 100)

  • $23.50 (Per 500)

  • $141.00 (Per 3,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PC6322RHCMSZ
Manufacturer
Peco Fasteners
Manufacturer's Part Number
PC6322RHCMSZ
Description
6-32 X 2 RND Head Slot/Phil Combo Machine Screw ZC
6-32 X 2 Round Head Slot/Phil Combo Machine Screw Zinc Plated
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Nuts, Bolts, Washers
UNSPSC
31161504 - Machine screws
UPC/GTIN
705591028494 / 00705591028494
Weight per unit
3.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.05 (Each)
Carton
$23.50 (Per 500)
Standard Packaging
$141.00 (Per 3,000)
Resources
Images
 
 
PC6322RHCMSZ - Large Image
 
PC6322RHCMSZ - Small Image
Attachments
 
 
PC6322RHCMSZ - Specification Sheet
Other Links
 
 
PC6322RHCMSZ - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc
Dimensions and Weight
Size
6
Length
2
Descriptions
Description
6-32 X 2 RND HEAD SLOT/PHIL COMBO MACHINE SCREW ZC
Product Type
6-32X2 Round Head M/S Zinc - Combo 02849
extra long description
PECO PC6322RHCMSZ 6-32X2 ROUND HEAD
Long Description
6-32 X 2 ROUND HEAD SLOT/PHIL COMBO MACHINE SCREW ZINC PLATED
Additional Information
Thread Size
32
Drive Type
Combo
Head Type
Round
Manufacturer Information
Manufacturers Part Number
PC6322RHCMSZ
Brand
Peco Fasteners
GTIN
00705591028494
UPC
705591028494
Taxonomies, Classifications, and Categories
Type
MACHINE SCREW
Packaging
Weight per each
3.31
Carton
500
Package
3000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat