PC834PPWT - 8 X 3/4 Wafer Phillip Self Drill ZC

Peco Fasteners

  • $24.20 (Per 500)
  • $0.05 (Each)

  • $24.20 (Per 500)

  • $48.40 (Per 1,000)

  • $290.40 (Per 6,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PC834PPWT
Manufacturer
Peco Fasteners
Manufacturer's Part Number
PC834PPWT
Description
8 X 3/4 Wafer Phillip Self Drill ZC
#8 X 3/4 Modified Truss (Wafer) Head Phillip Type 2 Self Drill Screw Zinc Plated
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161528 - Self drilling screw
UPC/GTIN
705591032767 / 00705591032767
Weight per unit
0.0048 (lbs/each)
Price & Packaging
Minimum Order Quantity
500
Unit
$0.05 (Each)
Carton
$24.20 (Per 500)
Standard Packaging
$290.40 (Per 6,000)
Resources
Images
 
 
PC834PPWT - Large Image
 
PC834PPWT - Small Image
Attachments
 
 
PC834PPWT - Specification Sheet
Other Links
 
 
PC834PPWT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc
Dimensions and Weight
Length
3/4
Size
8
Descriptions
Product Type
8X3/4 Wafer Phillip Self Drill ZC 03276
Description
8 X 3/4 WAFER PHILLIP SELF DRILL ZC
Long Description
#8 X 3/4 MODIFIED TRUSS (WAFER) HEAD PHILLIP TYPE 2 SELF DRILL SCREW ZINC PLATED
extra long description
PECO PC834PPWT 8X3/4 WAFER PHILLIP
Additional Information
Head Type
Phillips
Manufacturer Information
Brand
Peco Fasteners
Manufacturers Part Number
PC834PPWT
GTIN
00705591032767
UPC
705591032767
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Self Drill
Availability
minimum qty
500
Packaging
Weight per each
0.0048
Carton
500
Package
6000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat