PC834PPWTJM - 8 X 3/4 Wafer Phillip Self Drill ZC

Peco Fasteners

  • $63.52 (Per 1,000)
  • $0.06 (Each)

  • $63.52 (Per 1,000)

  • $381.12 (Per 6,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PC834PPWTJM
Manufacturer
Peco Fasteners
Manufacturer's Part Number
PC834PPWTJM
Description
8 X 3/4 Wafer Phillip Self Drill ZC
Self Drill Screw, Wafer Head, 3/4 In Length, Zinc Plated, #8 Awg Diameter, Phillips Drive, 4.75 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161528 - Self drilling screw
UPC/GTIN
705591032798 / 00705591032798
Weight per unit
0.0048 (lbs/each)
Price & Packaging
Minimum Order Quantity
1,000
Unit
$0.06 (Each)
Carton
$63.52 (Per 1,000)
Standard Packaging
$381.12 (Per 6,000)
Resources
Images
 
 
PC834PPWTJM - Small Image
 
PC834PPWTJM - Large Image
Other Links
 
 
PC834PPWTJM - Other
Attachments
 
 
PC834PPWTJM - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
3/4 in
Diameter
#8 AWG
Size
8
Descriptions
Product Type
Self Drill Screw
Long Description
Self Drill Screw, Wafer Head, 3/4 in Length, Zinc Plated, #8 AWG Diameter, Phillips Drive, 4.75 lb
Short Description
Self Drill Screw, Zinc Plated, 3/4 in, #8
Description
8 X 3/4 WAFER PHILLIP SELF DRILL ZC
extra long description
PECO PC834PPWTJM 8X3/4 WAFER PHILLI
Additional Information
Head Style
Wafer
Drive Type
Phillips
package quantity
1000 JR
Head Type
Phillips
Manufacturer Information
Brand
Peco Fasteners, Inc.
Manufacturers Part Number
PC834PPWTJM
GTIN
00705591032798
UPC
705591032798
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Self Drill
Availability
minimum qty
1000
Packaging
Weight
4.75 lb
Weight per each
0.0048
Carton
1000
Package
6000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat