PC834WHPSPTSZ - 8 X 3/4 Wafer Phillip Sharp T/S ZC

Peco Fasteners

  • $28.50 (Per 1,000)
  • $0.03 (Each)

  • $2.85 (Per 100)

  • $28.50 (Per 1,000)

  • $171.00 (Per 6,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PC834WHPSPTSZ
Manufacturer
Peco Fasteners
Manufacturer's Part Number
PC834WHPSPTSZ
Description
8 X 3/4 Wafer Phillip Sharp T/S ZC
8 X 3/4 Modified Truss (Wafer) Head Phillip Sharp Point Tapping Screw Zinc Plated
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161507 - Tapping screws
UPC/GTIN
705591998834 / 00705591998834
Weight per unit
0.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1,000
Unit
$0.03 (Each)
Carton
$28.50 (Per 1,000)
Standard Packaging
$171.00 (Per 6,000)
Resources
Other Links
 
 
PC834WHPSPTSZ - Other
Images
 
 
PC834WHPSPTSZ - Small Image
 
PC834WHPSPTSZ - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc
Dimensions and Weight
Length
3/4
Size
8
Descriptions
Product Type
8X3/4 Wafer Phillip Sharp T/S ZC 99883
Description
8 X 3/4 WAFER PHILLIP SHARP T/S ZC
Long Description
8 X 3/4 MODIFIED TRUSS (WAFER) HEAD PHILLIP SHARP POINT TAPPING SCREW ZINC PLATED
extra long description
PECO PC834WHPSPTSZ 8X3/4 WAFER PHIL
Additional Information
Drive Type
Phillip
Head Type
Wafer
Manufacturer Information
Brand
Peco Fasteners
Manufacturers Part Number
PC834WHPSPTSZ
GTIN
00705591998834
UPC
705591998834
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Tapping Screw
Availability
minimum qty
1000
Packaging
Weight per each
0.48
Carton
1000
Package
6000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat