PC8X916WHPSPTSZ - 8 X 9/16 Wafer Phillip Sharp T/S ZC

Peco Fasteners

  • $45.01 (Per 1,000)
  • $0.05 (Each)

  • $45.01 (Per 1,000)

  • $270.06 (Per 6,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PC8X916WHPSPTSZ
Manufacturer
Peco Fasteners
Manufacturer's Part Number
PC8X916WHPSPTSZ
Description
8 X 9/16 Wafer Phillip Sharp T/S ZC
Tek Screw, Steel, Wafer Head, 1/2 In Length, Zinc Plated, #8 Awg Diameter, Phillips Drive, 4.38 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161507 - Tapping screws
UPC/GTIN
705591190030 / 00705591190030
Weight per unit
0.0044 (lbs/each)
Price & Packaging
Minimum Order Quantity
1,000
Unit
$0.05 (Each)
Carton
$45.01 (Per 1,000)
Standard Packaging
$270.06 (Per 6,000)
Resources
Images
 
 
PC8X916WHPSPTSZ - Large Image
 
PC8X916WHPSPTSZ - Small Image
Other Links
 
 
PC8X916WHPSPTSZ - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
#8 AWG
Length
1/2 in
Size
8
Descriptions
Product Type
Tek Screw
Long Description
Tek Screw, Steel, Wafer Head, 1/2 in Length, Zinc Plated, #8 AWG Diameter, Phillips Drive, 4.38 lb
Short Description
Tek Screw, Steel, Zinc Plated, 1/2 in, #8
Description
8 X 9/16 WAFER PHILLIP SHARP T/S ZC
extra long description
PECO PC8X916WHPSPTSZ 8X9/16 WAFER P
Additional Information
Head Style
Wafer
package quantity
1000 JR
Drive Type
Phillips
Head Type
Wafer
Manufacturer Information
Brand
Peco Fasteners, Inc.
Manufacturers Part Number
PC8X916WHPSPTSZ
GTIN
00705591190030
UPC
705591190030
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Sharp Point Tapping Screw
Availability
minimum qty
1000
Packaging
Weight
4.38 lb
Weight per each
0.0044
Carton
1000
Package
6000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat