PWTS4 - FH - Trenching Shovel

Peco Fasteners

  • $61.67 (Each)
  • $61.67 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PWTS4
Manufacturer
Peco Fasteners
Manufacturer's Part Number
PWTS4
Description
FH - Trenching Shovel
4" Trenching/Cleanout Shovel With 48" Fiberglass Handle - 11 Gauge Steel
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112004 - Shovels
UPC/GTIN
705591861183 / 00705591861183
Weight per unit
4.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$61.67 (Each)
Resources
Images
 
 
PWTS4 - Large Image
 
PWTS4 - Small Image
Other Links
 
 
PWTS4 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Material
Fiberglass
Descriptions
Product Type
FH - Trenching Shovel 86118
Description
FH - TRENCHING SHOVEL
Long Description
4" TRENCHING/CLEANOUT SHOVEL WITH 48" FIBERGLASS HANDLE - 11 GAUGE STEEL
extra long description
PECO PWTS4 FH - TRENCHING SHOVEL 86
Additional Information
idea granular category code
2166
Handle Length
48
Blade Length
6
Manufacturer Information
Brand
Peco Fasteners, Inc.
Manufacturers Part Number
PWTS4
GTIN
00705591861183
UPC
705591861183
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Trenching Shovel
Packaging
Weight per each
4.8
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat