PWTS426 - FH - 5" Clean Out Shovel

Peco Fasteners

  • $95.77 (Each)
  • $95.77 (Each)

  • $287.31 (Per 3)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PWTS426
Manufacturer
Peco Fasteners
Manufacturer's Part Number
PWTS4-26
Description
FH - 5" Clean Out Shovel
5" Trenching/Cleanout Shovel With 31" Fiberglass D-Grip Handle
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112004 - Shovels
UPC/GTIN
705591152649 / 00705591152649
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$95.77 (Each)
Standard Packaging
$287.31 (Per 3)
Resources
Other Links
 
 
PWTS426 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
3/8x4
Descriptions
Product Type
FH 5" Clean Out Shovel 15264
Description
FH - 5" CLEAN OUT SHOVEL
extra long description
PECO PWTS4-26 Fh 5" Clean Out Shove
Long Description
5" TRENCHING/CLEANOUT SHOVEL WITH 31" FIBERGLASS D-GRIP HANDLE
Manufacturer Information
Brand
Peco Fasteners
Manufacturers Part Number
PWTS4-26
GTIN
00705591152649
UPC
705591152649
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Shovel
Packaging
Weight per each
0
Carton
1
Package
3
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat