R50382J - 1" Shank Length Powder Pin - 1/2 Emt Clip

Peco Fasteners

  • $36.84 (Per 50)
  • $0.74 (Each)

  • $36.84 (Per 50)

  • $73.68 (Per 100)

  • $221.04 (Per 300)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
R50382J
Manufacturer
Peco Fasteners
Manufacturer's Part Number
R50382J
Description
1" Shank Length Powder Pin - 1/2 Emt Clip
1/2 Emt Domed Clip On A Powder Actuated Pin - .300 Diameter Head - .145 X 1 Shank
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Miscellaneous Mark as Incorrect
Suggest a New Category
Classification
Fasteners
UNSPSC
31162101 - Concrete anchors
UPC/GTIN
705591262096 / 00705591262096
Weight per unit
0.033 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$0.74 (Each)
Carton
$36.84 (Per 50)
Standard Packaging
$221.04 (Per 300)
Resources
Images
 
 
R50382J - Small Image
 
R50382J - Large Image
Other Links
 
 
R50382J - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
1
Descriptions
Product Type
1" SHK LGTH PWDR Pin-1/2 Emt Clip 26209
Description
1" SHANK LENGTH POWDER PIN - 1/2 EMT CLIP
extra long description
PECO R50382J 1" SHK LGTH PWDR PIN-1
Long Description
1/2 EMT DOMED CLIP ON A POWDER ACTUATED PIN - .300 DIAMETER HEAD - .145 X 1 SHANK
Manufacturer Information
Brand
Peco Fasteners
Manufacturers Part Number
R50382J
GTIN
00705591262096
UPC
705591262096
Taxonomies, Classifications, and Categories
Category Description
FASTENERS
Availability
minimum qty
50
Packaging
Weight per each
0.033
Carton
50
Package
300
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat