SILIC0NEC - 10 Ounce Cartridge Silicon Caulk - Clear

Peco Fasteners

  • $14.70 (Each)
  • $14.70 (Each)

  • $176.40 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SILIC0NEC
Manufacturer
Peco Fasteners
Manufacturer's Part Number
SILIC0NEC
Description
10 Ounce Cartridge Silicon Caulk - Clear
Cartridge Silicon Caulk, 10 Oz Tube, Acetic Acid Odor, 1.0 to 1.1 Specific Gravity, 0.79 LB
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Adhesives
UNSPSC
12352310 - Silicones
UPC/GTIN
705591860049 / 00705591860049
Weight per unit
0.79 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.70 (Each)
Carton
$176.40 (Per 12)
Resources
Other Links
 
 
SILIC0NEC - Other
 
SILIC0NEC - Other
Images
 
 
SILIC0NEC - Small Image
 
SILIC0NEC - Large Image
Attachments
 
 
SILIC0NEC - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
10
Descriptions
Product Type
Cartridge Silicon Caulk
Long Description
Cartridge Silicon Caulk, 10 oz Tube, Acetic Acid Odor, 1.0 to 1.1 Specific Gravity, 0.79 lb
Short Description
Silicone Caulk, 10 oz Tube
Description
10 OUNCE CARTRIDGE SILICON CAULK - CLEAR
extra long description
PECO SILICONEC 10 OZ CARTRIDGE SILI
Additional Information
Container Capacity
10 oz
Container Type
Tube
Physical Form
Viscous paste
Composition
Ethyltriacetoxysilane;Methyltriacetoxysilane;Titanium Dioxide;Silica
odor
Acetic Acid
specific gravity
1.0 to 1.1
package quantity
12 CA
Made in USA
yes
Manufacturer Information
Brand
Peco Fasteners, Inc.
Manufacturers Part Number
SILIC0NEC
GTIN
00705591860049
UPC
705591860049
Taxonomies, Classifications, and Categories
Category Description
ADHESIVES
Packaging
Weight
0.79 lb
Weight per each
0.79
Carton
12
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat