TPSDS14X6 - 1/4 X 6 X 4 SDS Plus Hammer Drill Bit

Peco Fasteners

  • $11.98 (Each)
  • $11.98 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TPSDS14X6
Manufacturer
Peco Fasteners
Manufacturer's Part Number
TPSDS-14X6
Description
1/4 X 6 X 4 SDS Plus Hammer Drill Bit
1/4 X 6 X 4 SDS Plus Hammer Drill Bit
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
705591873025 / 00705591873025
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.98 (Each)
Resources
Images
 
 
TPSDS14X6 - Large Image
 
TPSDS14X6 - Small Image
Attachments
 
 
TPSDS14X6 - Specification Sheet
Other Links
 
 
TPSDS14X6 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
1/4 X 6 X 4 SDS PLUS HAMMER DRILL BIT
Product Type
1/4X6 SDS Plus Hammer Drill Bit 87302
extra long description
PECO TPSDS-14X6 1/4X6 SDS PLUS HAMM
Long Description
1/4 X 6 X 4 SDS PLUS HAMMER DRILL BIT
Additional Information
Number of Pieces
1
Shank Size
1/4x6
Manufacturer Information
Brand
Peco Fasteners, Inc.
Manufacturers Part Number
TPSDS-14X6
GTIN
00705591873025
UPC
705591873025
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
carbide rotary
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Application
Use In Brick, Concrete, Tile, Slate, & Cinder Block
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat