V2402830 - Spray Paint - Gloss Black

Peco Fasteners

  • $13.20 (Each)
  • $13.20 (Each)

  • $79.20 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
V2402830
Manufacturer
Peco Fasteners
Manufacturer's Part Number
V2402830
Description
Spray Paint - Gloss Black
10 Ounce Multi-Purpose Spray Paint - Gloss Black
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Aerosols
UNSPSC
31211513 - Marking paint
UPC/GTIN
705591240490 / 00705591240490
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.20 (Each)
Standard Packaging
$79.20 (Per 6)
Resources
Images
 
 
V2402830 - Large Image
 
V2402830 - Small Image
Attachments
 
 
V2402830 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Black
Color Family
BLACK
Descriptions
extra long description
PECO V2402830 SPRAY PAINT - GLOSS B
Product Type
Spray Paint - Gloss Black 24049
Description
SPRAY PAINT - GLOSS BLACK
Special Features
Industrial grade 50 year durability
Long Description
10 OUNCE MULTI-PURPOSE SPRAY PAINT - GLOSS BLACK
Additional Information
specific gravity
0.716
Manufacturer Information
Manufacturers Part Number
V2402830
Brand
Peco Fasteners
GTIN
00705591240490
UPC
705591240490
Taxonomies, Classifications, and Categories
Category Description
AEROSOLS
Type
Cold Galvanized Spray Paint
Packaging
Weight per each
1
Carton
1
Package
6
Uses, Certifications, and Standards
Application
For Marking, Color Coding, Stenciling And Touch-Ups
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat