V2409830 - Spray Paint - Gloss Yellow

Peco Fasteners

  • $13.20 (Each)
  • $13.20 (Each)

  • $79.20 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
V2409830
Manufacturer
Peco Fasteners
Manufacturer's Part Number
V2409830
Description
Spray Paint - Gloss Yellow
10 Ounce Multi-Purpose Spray Paint - Light Yellow
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Aerosols
UNSPSC
31211513 - Marking paint
UPC/GTIN
705591240995 / 00705591240995
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.20 (Each)
Standard Packaging
$79.20 (Per 6)
Resources
Images
 
 
V2409830 - Large Image
 
V2409830 - Small Image
Attachments
 
 
V2409830 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color Family
YELLOW
Color
Yellow
Descriptions
extra long description
PECO V2409830 SPRAY PAINT - GLOSS Y
Description
SPRAY PAINT - GLOSS YELLOW
Product Type
Spray Paint - Gloss Ylw 24099
Long Description
10 OUNCE MULTI-PURPOSE SPRAY PAINT - LIGHT YELLOW
Special Features
Industrial grade 50 year durability
Additional Information
specific gravity
0.716
Manufacturer Information
Brand
Peco Fasteners
Manufacturers Part Number
V2409830
GTIN
00705591240995
UPC
705591240995
Taxonomies, Classifications, and Categories
Category Description
AEROSOLS
Type
Cold Galvanized Spray Paint
Packaging
Weight per each
1
Carton
1
Package
6
Uses, Certifications, and Standards
Application
For Marking, Color Coding, Stenciling And Touch-Ups
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat