V2413830 - 10OZ Multi-Purpose Spray Paint-Gray

Peco Fasteners

  • $12.38 (Each)
  • $12.38 (Each)

  • $74.28 (Per 6)

In-Stock: 57 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
V2413830
Manufacturer
Peco Fasteners
Manufacturer's Part Number
V2413830
Description
10OZ Multi-Purpose Spray Paint-Gray
Peco Fasteners 10 Ounce Multi-Purpose Spray Paint - Gray
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Aerosols
UNSPSC
31211513 - Marking paint
UPC/GTIN
705591241398 / 00705591241398
Weight per unit
1.167 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.38 (Each)
Carton
$74.28 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
57
Resources
Images
 
 
V2413830 - Small Image
 
V2413830 - Large Image
Other Links
 
 
V2413830 - Other
Attachments
 
 
V2413830 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color Family
GRAY
Color
Machine Gray
Descriptions
Product Type
Spray Paint Gray 24139
extra long description
PECO V2413830 SPRAY PAINT GRAY 2413
Description
10OZ MULTI-PURPOSE SPRAY PAINT-GRAY
Long Description
PECO FASTENERS 10 OUNCE MULTI-PURPOSE SPRAY PAINT - GRAY
Special Features
Industrial grade 50 year durability
Additional Information
specific gravity
0.716
Manufacturer Information
Manufacturers Part Number
V2413830
Brand
Peco Fasteners
GTIN
00705591241398
UPC
705591241398
Taxonomies, Classifications, and Categories
Category Description
AEROSOLS
Type
Cold Galvanized Spray Paint
Packaging
Weight per each
1.167
Carton
6
Uses, Certifications, and Standards
Application
For Marking, Color Coding, Stenciling And Touch-Ups
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 57

Location search:

Greater Nacogdoches Area

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Tampa Bay East
12 View Store

* All prices subject to change.

Begin Live Chat