EM3584 - 1/4 HP 1075 RPM 3 SPD 230V Blower MTR Shaft 1/2"X4

PEM

  • $135.04 (Each)
  • $135.04 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EM3584
Manufacturer's Part Number
3988
Description
1/4 HP 1075 RPM 3 SPD 230V Blower MTR Shaft 1/2"X4
60 Hertz Frequency Rating; Ul, Csa Approval; Direct Drive Fan and Blower Application; 208 to 230 Volt Ac 1-Phase Voltage Rating; Resilient Ring, Extended Stud Mounting; 10 Pound Weight; 1/4 HP Power Rating; 1075 RPM Speed Rating; Oao Enclosure Type; Rolled Steel Frame Material; B Insulation Class; 1.9/1.1/0.9 Amp Motor Fla; Yes Reversible; 3 Speed(S); 1 Service Factor; 48 Nema Frame Size; Economaster[R] Brand; Type Induction Run, Permanent Split Capacitor; Shaft Type Flat; Orientation Horizontal; Bearing T
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Generic Havcr Motors
UNSPSC
26101105 - Heating and cooling system motor AC
UPC/GTIN
786674019479 / 00786674019479
Weight per unit
11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$135.04 (Each)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
1/4 HP 1075 RPM 3 SPD 230V BLOWER MTR SHAFT 1/2"X4
Product Type
Direct Drive Furnace and Central Air Conditioning Motor
Long Description
60 HERTZ FREQUENCY RATING; UL, CSA APPROVAL; DIRECT DRIVE FAN AND BLOWER APPLICATION; 208 TO 230 VOLT AC 1-PHASE VOLTAGE RATING; RESILIENT RING, EXTENDED STUD MOUNTING; 10 POUND WEIGHT; 1/4 HP POWER RATING; 1075 RPM SPEED RATING; OAO ENCLOSURE TYPE; ROLLED STEEL FRAME MATERIAL; B INSULATION CLASS; 1.9/1.1/0.9 AMP MOTOR FLA; YES REVERSIBLE; 3 SPEED(S); 1 SERVICE FACTOR; 48 NEMA FRAME SIZE; ECONOMASTER[R] BRAND; TYPE INDUCTION RUN, PERMANENT SPLIT CAPACITOR; SHAFT TYPE FLAT; ORIENTATION HORIZONTAL; BEARING T
Manufacturer Information
Manufacturers Part Number
3988
GTIN
00786674019479
UPC
786674019479
Taxonomies, Classifications, and Categories
Category Description
Generic HAVCR Motors
Packaging
Weight per each
11
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat