EM3588 - 1/2 HP 1075 RPM 3 SPD 230V Blower MTR Shaft 1/2"X4

PEM

  • $179.76 (Each)
  • $179.76 (Each)
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
EM3588
Manufacturer's Part Number
D477
Description
1/2 HP 1075 RPM 3 SPD 230V Blower MTR Shaft 1/2"X4
60 Hertz Frequency Rating; Ul, Csa Approval; Direct Drive Fan and Blower Application; 208 to 230 Volt Ac 1-Phase Voltage Rating; Resilient Ring, Extended Stud Mounting; 15 Pound Weight; 1/2 HP Power Rating; 1075 RPM Speed Rating; Oao Enclosure Type; Rolled Steel Frame Material; B Insulation Class; 3.4/2.3/1.6 Amp Motor Fla; Yes Reversible; 3 Speed(S); 1 Service Factor; 48 Nema Frame Size; Economaster[R] Brand; Type Induction Run, Permanent Split Capacitor; Shaft Type Flat; Orientation Horizontal; Bearing T
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Generic Havcr Motors
UNSPSC
26101105 - Heating and cooling system motor AC
UPC/GTIN
786674019516 / 00786674019516
Weight per unit
16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$179.76 (Each)
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
1/2 HP 1075 RPM 3 SPD 230V BLOWER MTR SHAFT 1/2"X4
Product Type
Refrigeration Fan Motor
Long Description
60 HERTZ FREQUENCY RATING; UL, CSA APPROVAL; DIRECT DRIVE FAN AND BLOWER APPLICATION; 208 TO 230 VOLT AC 1-PHASE VOLTAGE RATING; RESILIENT RING, EXTENDED STUD MOUNTING; 15 POUND WEIGHT; 1/2 HP POWER RATING; 1075 RPM SPEED RATING; OAO ENCLOSURE TYPE; ROLLED STEEL FRAME MATERIAL; B INSULATION CLASS; 3.4/2.3/1.6 AMP MOTOR FLA; YES REVERSIBLE; 3 SPEED(S); 1 SERVICE FACTOR; 48 NEMA FRAME SIZE; ECONOMASTER[R] BRAND; TYPE INDUCTION RUN, PERMANENT SPLIT CAPACITOR; SHAFT TYPE FLAT; ORIENTATION HORIZONTAL; BEARING T
Manufacturer Information
Manufacturers Part Number
D477
GTIN
00786674019516
UPC
786674019516
Taxonomies, Classifications, and Categories
Category Description
Generic HAVCR Motors
Packaging
Weight per each
16
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of EM3588.
Jump To:

Similar Items

Similar items are close alternatives to EM3588, though they may not be 100% alike.

DDB .50HP 208-230V
  • Our Part #: WG840588
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: MOR
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($150.11) ·
WG840588 - Morris Products Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$150.11

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat