PC1000RANGE - 1" Corgtd Inrdct 250'

PET

  • $0.66 (Each)
  • $0.66 (Each)

  • $66.43 (Per 100)

  • $166.08 (Per 250)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PC1000RANGE
Manufacturer's Part Number
PC1000RANGE
Description
1" Corgtd Inrdct 250'
Rigid Conduit, 1 In Diameter, Made In Usa, 250 FT Overall Length, 250 CT Package Quantity
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Pole Line & Distribution Hardw Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
-
UPC/EAN/GTIN
78110800038
Weight per unit
0.076 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.66 (Each)
Carton
$166.08 (Per 250)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
250 ft
Diameter
1 in
Descriptions
Product Type
Rigid Conduit
Long Description
Rigid Conduit, 1 in Diameter, Made in USA, 250 ft Overall Length, 250 CT Package Quantity
Short Description
Rigid Conduit, 250 ft, 250 CT
Description
1" CORGTD INRDCT 250'
Additional Information
package quantity
250 CT
Made in USA
yes
Manufacturer Information
Brand
PETROFLEX N.A. INC.
Manufacturers Part Number
PC1000RANGE
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.076
Carton
250
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat