34ELL90 - 3/4" 90D Standard Elbow

Plastibond

  • $50.07 (Each)
  • $50.07 (Each)

  • $1,251.77 (Per 25)

  • $5,007.07 (Per 100)
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
34ELL90
Manufacturer
Plastibond
Manufacturer's Part Number
PRHELB-3/4X90
Description
3/4" 90D Standard Elbow
Rigid Conduit Elbow, Standard Radius Type; Steel Material; 40 Mil Gray PVC Coated Exterior, 2 Mil Red Urethane Coated Interior Finish; Ul 6/6A, Csa C22.2 Approval; 3/4 Inch Trade Size; External Threaded End Type; 90 Degree Bend Angle
Slang Terms
Sweep
Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
N/A
UPC/GTIN
784011200207 / 00784011200207
Weight per unit
1.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.07 (Each)
Carton
$1,251.77 (Per 25)
Stock Availability
Local Store
Find nearby stock
All Stores
883
Resources
Images
 
 
34ELL90 - Large Image
Attachments
 
 
34ELL90 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat