GLL2 - 3/4" Grounding Bushing

Plastibond

  • $73.98 (Each)
  • $73.98 (Each)
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
GLL2
Manufacturer
Plastibond
Manufacturer's Part Number
PBGLL2
Description
3/4" Grounding Bushing
Grounding Bushing, Threaded Type; 0.002 Inch Red Urethane Ferrous Metal Interior, 0.04 Inch Gray PVC Coated Ferrous Metal Exterior Material; Rigid Conduit Used On; Copper/Aluminum Conductor Material; Ul (Canada and Us), Etl Approval; 3/4 Inch Trade Size
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
784011209729 / 00784011209729
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$73.98 (Each)
Resources
Images
 
 
GLL2 - Small Image
 
GLL2 - Large Image
Attachments
 
 
GLL2 - Specification Sheet
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
0.002 Inch Red Urethane Ferrous Metal Interior, 0.04 Inch Gray PVC Coated Ferrous Metal Exterior
Material, Color, and Finish
Conductor Material
Copper/Aluminum
Descriptions
Description
3/4" GROUNDING BUSHING
Product Type
Grounding Bushing
extra long description
2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL (BODY), ZINC PLATED STEEL (SCREW) MATERIAL; THREADED PVC COATED RIGID CONDUIT USED ON; COPPER/ALUMINUM CONDUCTOR MATERIAL; UL (CANADA AND US), ETL APPROVAL; 10 PER PACK STANDARD PACKAGE; 3/4 INCH TRADE SIZE; INSULATED THROAT TYPE; ALUMINUM LUG TYPE; APPLICABLE STANDARD ISO 9001
Long Description
GROUNDING BUSHING, THREADED TYPE; 0.002 INCH RED URETHANE FERROUS METAL INTERIOR, 0.04 INCH GRAY PVC COATED FERROUS METAL EXTERIOR MATERIAL; RIGID CONDUIT USED ON; COPPER/ALUMINUM CONDUCTOR MATERIAL; UL (CANADA AND US), ETL APPROVAL; 3/4 INCH TRADE SIZE
Commodity Description
Rigid Conduit Fittings - Aluminum
Additional Information
Lug Type
ALUMINUM
Throat Type
INSULATED
Manufacturer Information
Manufacturers Part Number
PBGLL2
Brand
ROBROY
GTIN
00784011209729
UPC
784011209729
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Type
THREADED
Trade Size
Trade Size
3/4 INCH
Availability
Status
Inactive
Manufacturer Status
Non-Stock
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
Approval
UL (Canada and US), ETL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat